Hauck Manufacturing Company Direct Drive Turbo Blower
1993 Hauck Manufacturing Company Direct Drive Turbo Blower. Model: TBA 20-20-T-3. US Electrical Motors Unimount 723 motor 20 HP 60 Hz, 3 phase. 3525 rpm. 230/460 volt. The Turbo Blower is designed to supply air for combustion or for any low pressure air application. Features and benefits include: turbine bladed impeller with steel inlet guard, corrosion resistant and easily rotated to any of 14 available positions. Approximate overall dimensions: 6 ft. 10 in. L x 3 ft. 11 in. W x 4 ft. 4 in. H.(H17)(ACN62).
Product Details
- Stock No: MASH203
- Manufacturer: Hauck Manufacturing Company
- Model: TBA 20-20-T-3
- Serial Number: 935675
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical Motor
- Motor Horsepower(HP): 20
- Motor RPM: 3525
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 82
- Width (Inches): 47
- Height (Inches): 52
- ACN: 62
Additional Product Details
- Year of Manufacture: 1993