Hayward Gordon Limited SP15N Centrifugal Pump (0.75 HP, 2.3 GPM Max)

Hayward Gordon Limited SP15N Centrifugal Pump (0.75 HP, 2.3 GPM Max)

Bredel Pump. Model: SP15N. Flow rate for new pump is 2-1/3 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Sew Motor: ¾ Hp, 1700 rpm, 230/460 V, 2.90/1.45 A, 60 Hz, 3 Phase. Sew Eurodrive: 23.37:1 ratio. Inlet: (2) 7/8 in. FNPT. Overall dimensions: 2 ft. 6-1/8 in. L x 1 ft. 7 in. W x 1 ft. 4 in. H.(ACN44).

Product Details

  • Manufacturer: Not Specified

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hayward Gordon Limited SP15N Centrifugal Pump (0.75 HP, 2.3 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed