Heavy Duty Steel Structure 36x36 Forklift Safety Cage
36x36 forklift safety cage fits with any standard forklift. Sturdy Structure with superior efficiency and durability.
Product Details
- Stock No: MGS54
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 36
- Width (Inches): 36
- Height (Inches): 48
- Weight (LBS): 450
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!