Heil Company Horizontal Insulated Storage Tank-12,000 Gallon

Heil Company Horizontal Insulated Storage Tank-12,000 Gallon

Heil Company Horizontal Insulated Storage Tank-12,000 Gallon. S/N: 111133. Tank is equipped with (2) Agitators and (2) dual sprayballs for CIP cleaning. Stainless steel. Tank sits on I-beam Frame. Inlets: (1) 3 in. dia. port. Outlets: (1) 3 in. dia. S-line fitting (discharge). Overall dimensions: 23 ft. 6 in. L x 10 ft. 6 in. W x 11 in. H. SOLD

Product Details

  • Stock No: AJFB001.15
  • Manufacturer: Heil Company
  • Serial Number: 111133

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Heil Company Horizontal Insulated Storage Tank-12,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed