Henry Technologies Chilcon Ammonia Receiver
2002 Henry Technologies Chilcon Ammonia Receiver. Model: RA-12036-600. Nat'l Bd: 14421. MAWP: 300 psi at 300°F. MDMT: -55 °F at 300 psi. MDMT: -60°F at 150 psi. (2) Safety Relief Valves, set pressure: 250 psig, SCFM: 487. Inlets: (1) 1 in. dia. port, (1) 1-1/2 in. dia. port, (1) 1 in. FNPT. Outlets: (1) 1-1/4 in. dia. FNPT. Overall dimensions: 3 ft. L x 1 ft. 11 in. W x 2 ft. 8 in. H.(ACN14). (BC).
Product Details
- Stock No: DTTC2070.
- Manufacturer: Henry Technologies
- Model: RA-12036-600
Tank Details
Micro Panel Details