Hercules Rotating Pressure Filter
Hercules Rotating Pressure Filter. Model: 200, S/N: 24678. Filtration system: 111 sq. ft. filtration area. Cake capacity: 23 cu. ft. Purpose of rotation is to sluice/spray the leaves, allowing the entire area of the leaf to receive the full force of the sluice jet. Reliance Electric Motor, 1/2 hp, 1725 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. Master Motor Drive, 280 ratio, 6.16 rpm (final). Inlets: (1) 1 in. dia. male ferrule, (1) 2 in. dia. Q-line fitting. Outlets: (1) 2 in. dia. male ferrule, (1) 2 in. dia. threaded fitting, (1) 3 in. dia. Q-line fitting. Overall dimensions: 9 ft. 6 in. L x 64 in. W x 84 in. H.
Product Details
- Stock No: LPI002.20
- Manufacturer: Hercules
- Model: 200
- Serial Number: 24678