Hercules Stainless Steel Tote Dumper

Hercules Stainless Steel Tote Dumper

Hercules Stainless Steel Tote Dumper. Model 76873-1202. 65 in pivot height. Includes hydraulic pump and hand controller. Interior dimensions: 50 in. W x 37.5 in. Deep (to safety bar) x 71.5 in. H. Overall dimensions: 73 in. L x 67 in. W x 76 in. H.

Product Details

  • Stock No: CAGC952
  • Manufacturer: Hercules
  • Model: 76873-1202

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hercules Stainless Steel Tote Dumper