Hess Ozone Generator

Hess Ozone Generator

Ozone Sterilization System, Hess Machine Company, Ephrata-PA, Model L-100, with self contained Thomas Industries air compressor, Model GH-610B, High pressure 80 Ibs Low Pressure 13 Ibs, 0 to 110 Front Panel Voltage Control, overall dimensions 61 in H x 28 in W x 44 in L

Product Details

  • Stock No: 77a.GR054.
  • Manufacturer: Hess Machine International
  • Model: L-100

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hess Ozone Generator

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed