Hinds-Bock Corporation Pneumatic Single Piston Filler - 2.5 Fl. Oz. Parts Machine

Hinds-Bock Corporation Pneumatic Single Piston Filler - 2.5 Fl. Oz. Parts Machine

Hinds-Bock Corporation Pneumatic Single Piston Filler- 2.5 Fl. Oz. Parts Machine. Model: SP-64B. S/N: 573. Piston dimensions: 1 in. dia. x 1 in. W. Cylinder dimensions: 1 in. dia. x 7 in. L. Adjustable piston travel. Piston MAWP: 150 psig at 160°F. The Hinds-Bock filler/depositors are the classic workhorses of the food processing industry. Easy to clean and operate and versatile and gentle on all products, they provide immediate cost-saving results. Large port openings permit filling of chunky ingredients without crushing. They are USDA and AG Canada approved. Inlet: (1) 3 ¼ in. dia. port. Outlet: (1) 1 ½ in. dia. S-line fitting. Overall dimensions: 3 ft. 10 in. L x 1 ft. 4 in. W x 1 ft. ½ in. H. (ACN210)

Product Details

  • Stock No: DSBI199.8a
  • Manufacturer: Hinds-Bock Corporation
  • Model: SP-64B
  • Serial Number: 573

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hinds-Bock Corporation Pneumatic Single Piston Filler - 2.5 Fl. Oz. Parts Machine
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed