Hisaka Liquid Pasteurizer/Sterilizer System Skid

Hisaka Liquid Pasteurizer/Sterilizer System Skid

Hisaka Liquid Pasteurizer/Sterilizer System Skid. Operator Control Panel. Temperature Recorder Controller. Unit utilizes steam to heat water that is used to effect the pasteurization of the liquid. In-line Hisaka Plate Heat Exchanger. Type UX-216-PL-38. S/N 73-4123. Design pressure: 5 Kg/sq. cm at 99°C. Surface area: 12.8 sq. meters. (2) Product pumps. Pump #1: SE32-15, 3500 rpm, 0.083 cu. m/min (21.9 gpm), 1.5 Kw, NUS 203S, P-03028. Pump #2: SE82-08, 3500 rpm, 0. 018 cu. m/min (4.8 gpm), NUS2089, P-03029. (1) Goulds hot water circulation pump. Model 3656. Impeller dia: 6.75 in. K0212741. Baldor motor: 3 hp, 208/230/460 V, 1725 rpms. Overall dimensions: 10 ft 9 in. L x 6 ft W x 7 ft 10 in. H.

Product Details

  • Stock No: 275.DBHK185.11
  • Manufacturer: Hisaka Works, Ltd.

HTST Details

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hisaka Liquid Pasteurizer/Sterilizer System Skid
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed