Hobart Charger

Hobart Charger

Hobart Charger, Model 3R18-550. S/N 8 TRY-11667. 5077 B, Battery type: LA, Cells: 18, AH: 451-550. Input (AC) 208/230/460 volt, 20/18/9 amps, 3 phase, 60 hz. Output (DC) 45 volt, 115 amps (max). Overall dimensions: 24-½ in. W, 31 in. L, 38 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Product Details

  • Stock No: SLSP029.a
  • Manufacturer: Hobart
  • Model: 3R18-550
  • Serial Number: 8 TRY-11667

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 31
  • Width (Inches): 24.5
  • Height (Inches): 38

Additional Product Details

  • Known Issues or Problems: This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.
Hobart Charger
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed