Hobart Commercial Dishwasher

Hobart Commercial Dishwasher

Hobart Commercial Dishwasher. Model: UW50. S/N: 85-1023016. Inside dimensions: 28-1/2 in. L x 16-1/2 in. W x 14 in. H. Hot water sanitizing: 150 °F (wash temperature), 132 sec (wash cycle), 180 °F (rinse temperature), 24 sec (rinse cycle), building supply flow pressure: 20 +/- 5 psi. Chemical sanitizing: 120 °F (wash temperature), 132 sec (wash cycle), 120 °F (rinse temperature), 24 sec (rinse cycle), building supply flow pressure: 20 +/- 5 psi. Sanitizing solution and rate: 5.2 % sodium hypochlorite (bleach) solution, 20.8 ml within 24 sec. (max); 8.4 % sodium hypochlorite (bleach) solution, 13 mL within 24 sec. (max). Unit is equipped with (4) 3/8 in. dia. x 21 in. L rotating spraybars each with (8) nozzles and (4) 4 in. W x 21 in. L rotating spraybars. 14 in. L x 3 in. W x 10 in. H basket (foreign particles). Can accept upto 16 full sized sheet pans or 140 quart mixing bowl. Electrical requirements: 208 V, 20.3 amps, 60 Hz, 3 phase. Centrifugal Pump with Motor, 5.4 hp, 3460 rpm, 208-360 V, 15/8.8 amps, 3 phase. Inlets: (1) 3/4 in. dia. port (water/chemical sanitizer). Outlets: (1) 1 in. dia. overflow port, (1) 2 in. dia. discharge. Overall dimensions: 4ft. L x 2 ft. 10 in. W x 6 ft. 6 in. H.(H17)(ACN169).

Product Details

  • Stock No: ENAE59256.
  • Manufacturer: Hobart
  • Model: UW50
  • Serial Number: 85-1023016

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 5.4
  • Motor RPM: 3460
  • Motor Voltage: 208-306
  • Motor Amps: 15/8.8
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 34
  • Height (Inches): 78
  • ACN: 169

Additional Product Details

Hobart Commercial Dishwasher
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed