Hobart Cutter Mixer
Hobart Cutter Mixer
Hobart Cutter Mixer. Model VCM-40. S/N U76-25459.
Product Details
- Product ID: 1017
- Stock No: NGMS123b.8
- Manufacturer: Hobart
- Model: Vcm-40
- Serial Number: U76-25459
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Hobart Cutter Mixer. Model VCM-40. S/N U76-25459.
- manufacturer: Hobart
- model: Vcm-40
- name: Hobart Cutter Mixer
- product_id: 1017
- serial_number: U76-25459
- stock_no: NGMS123b.8
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.