Hobart R Series Charger

Hobart R Series Charger

Hobart R series charger model no. 835C3-24R, serial no. 2400505733, 24 cells, 120 max amps, 25 inch x 23 inch x 28 inch height. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

Product Details

  • Stock No: 4.26
  • Manufacturer: Hobart
  • Model: 835C3-24R
  • Serial Number: 2400505733

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hobart R Series Charger
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed