Hoffman CSD24206 Wall Mount Enclosure ( 24"x 20"x 6")

Hoffman CSD24206 Wall Mount Enclosure ( 24"x 20"x 6")

Concept style single door enclosure, wall mount, Type: 4/12. Dimensions - 24x20x6.

Product Details

  • Stock No: ARS13
  • Manufacturer: Hoffman
  • Model: CSD24206

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 6
  • Width (Inches): 20
  • Height (Inches): 24
  • Weight (LBS): 50
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
Hoffman CSD24206 Wall Mount Enclosure ( 24"x 20"x 6")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed