Holding Tube- 4 Gallon

Holding Tube- 4 Gallon

Holding Tube- 4 Gallon. Easy to disassemble. Inlet and outlet of 2 in. acme port. Overall dimensions: 89 in. L x 12 in. W x 8 in. H.

Product Details

  • Stock No: OI194.
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 89
  • Width (Inches): 12
  • Height (Inches): 8

Additional Product Details

Holding Tube- 4 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed