Holding Tube

Holding Tube

3 inch Holding Tube and stand has five 3 in. tubes - 74 in. long. All of the 90° elbows and clamps are missing. Stainless steel stand has adjustable feet and flow diversion valve bracket.

Product Details

  • Product ID: 1740
  • Stock No: GOB4851.3
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems: All of the 90° elbows and clamps are missing.

All fields

  • 45_insulated: No
  • description: 3 inch Holding Tube and stand has five 3 in. tubes - 74 in. long. All of the 90° elbows and clamps are missing. Stainless steel stand has adjustable feet and flow diversion valve bracket.
  • known_issues_or_problems: All of the 90° elbows and clamps are missing.
  • manufacturer: Not Specified
  • name: Holding Tube
  • product_id: 1740
  • stock_no: GOB4851.3
  • tube_diameter_inches: 3
  • tube_length_inches: 74

Holding Tube

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed