Hoop Brinin Cart Stainless Steel

Hoop Brinin Cart Stainless Steel

Stainless Steel Hoop Bringin Cart with SS Frame, casters, 55 in. L x 25 in. W x 50 in. H.

Product Details

  • Stock No: SWC116a.1
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Cheese Processing Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 55
  • Width (Inches): 25
  • Height (Inches): 50

Additional Product Details

Hoop Brinin Cart Stainless Steel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed