Hoppmann FRS-60 SS Centrifugal Feeder
1995 Hoppmann FRS-60 SS Centrifugal Feeder. Model: FRS 60 SS. S/N: 25517. Hoppmann's FRS-60 is specifically designed to feed a wide range of large bottles and parts. The delivery rate varies from moderate to high speed depending on part characteristics. The FRS-60 is engineered to interface with Hoppmann prefeeders, accumulating conveyors, assembly systems and other downstream equipment. The accumulation bottle sorters lift and arrange in scallops. A belt qualifier removes any bottles that are not laying in between the scallops. Bottle feeder feeds 24 oz and 36 oz. bottles through (30) 5-1/2 in. L x 3 in. W x 9 in. H pockets. Reliance Electric Motor, 1 hp, 1725 rpm, 208-230/460 V, 2.8-2.8/1.4 amps, 60 Hz, 3 phase. Boston 100 Series Motor Drive, 60 ratio, 28.75 rpm (final), 1300 lb-in. Inlets: (1) 23 in. L x 23 in. W infeed. Outlets: (1) 2 in. W x 9 in. H discharge. Overall dimensions: 108 in. L x 96 in. W x 96 in. H.(H17).
Product Details
- Stock No: SABE031.5a
- Manufacturer: Hoppmann
- Model: FRS 60 SS
- Serial Number: 25517
Feeder Details
- Filler/Capper Type: Cap Feeder
- Inline/Rotary: Rotary
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 4
- If Multiple Motors, Motor Descriptions vs specs: (1) 1 hp Reliance Electric, (1) Boston 100 Series Motor Drive, (1) Variable Speed C-face Motor, and (1) 0.125 hp Bodine Electric Company
Dimensions:
- Length (Inches): 108
- Width (Inches): 96
- Height (Inches): 96
Additional Product Details
- Year of Manufacture: 1995