Horizontal Ammonia Recirculator - 12 ft. L x 4 ft. dia.

Horizontal Ammonia Recirculator - 12 ft. L x 4 ft. dia.

(2) Horizontal Ammonia Recirculator - 12 ft. L x 4 ft. dia. with (2) pumps. Quantity available: 2.

Product Details

  • Stock No: RPCA1302.25
  • Manufacturer: Not Specified

Tank Details

  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 48
  • Tank Length (Inches): 144

Pump Details

  • Pump Included?: Yes
  • Number of Pumps in Package: 2

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes

Dimensions:

Additional Product Details

Horizontal Ammonia Recirculator - 12 ft. L x 4 ft. dia.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed