Hoshizaki Water Cooled Cube State Ice Maker

Hoshizaki Water Cooled Cube State Ice Maker

Hoshizaki Water Cooled Cube State Ice Maker. Model: KM-1201DWU. Flow rate: 4.3 gpm. (6) Evaporator Plates: 20 in. W x 15 in. H. Wash/Ice control switch. Continuous operation knob with (4) temperature levels. Electrical requirements: AC supply voltage 115/230 V, 3-wires, 60 Hz, 1 phase. Max. fuse size: 20 amps. Min. circuit ampacity: 20 amps. Design pressure hi/lo 270/225 psi, respectively. Refrigerant: R-502 (2 lbs. 7oz). Compressor, 230 V, 12 RLA, 57 LRA. (2) Pumps, 120 V (total), 2.6 FLA (total), 120 W. Inlets/outlets: (1) 1/4 in. dia. male ferrule cooling water outlet, (2) 3/8 in. dia. copper pipes. Overall dimensions: 53 in. L x 28 in. W x 31 in. H. (ACN37).

Product Details

  • Stock No: EEGC280.2a
  • Manufacturer: Hoshizaki
  • Model: KM-1201DWU

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hoshizaki Water Cooled Cube State Ice Maker