Hosokawa Bepex Rietz Angle Disintegrator

Hosokawa Bepex Rietz Angle Disintegrator

Hosokawa Bepex Rietz Angle Disintegrator. Blade dimensions: 12 in. dia. x 2-1/2 in. W. Housing dimensions: 16-1/2 in. dia. x 4 in. H. Teco Motor, 10 hp, 1740 rpm, 230/460 V, 24/12 amps, 60 Hz, 3 phase. Micro switch activates/deactivates disintegrator motion. Outlets: (1) 10-3/4 in. L x 2-1/2 in. W discharge chute. Overall dimensions: 28 in. L x 20 in. W x 27 in. H.

Product Details

  • Stock No: SSLP1015.2a
  • Manufacturer: Hosokawa Bepex Rietz

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hosokawa Bepex Rietz Angle Disintegrator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed