Hosokawa Bepex Rietz Disintegrator - RP18

Hosokawa Bepex Rietz Disintegrator - RP18

Hosokawa Bepex Rietz Disintegrator. Model: RP-18-K133. Screen dimensions: 1 ft. 6 in. dia. x 9 in. H. Blades: (4) 1 ft. 6 in. L x 1-5/4 in. W. Housing dimension: 2 ft. 1 in. dia. x 9-½ in. W. General Electric AC Motor, 100 hp, 460V, 3 phase. Applications with this machine include fine pulping of many food products, fine dispersing, and homogenizing in both the food and chemical industries. Outlet fitting: sanitary bevel seat (reducer is tri-clamp). (ACN400)(E)

Product Details

  • Stock No: CESL001.
  • Manufacturer: Hosokawa Bepex Rietz
  • Model: RP-18-K133
  • Serial Number: RP-780240

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hosokawa Bepex Rietz Disintegrator - RP18
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed