Hosokawa Bepex Rietz Dual Ribbon Blender 2000 lbs/50 Cu. Ft
Hosokawa Bepex Rietz Dual Ribbon Blender 2000 lbs/50 Cu. Ft
Hosokawa Bepex Rietz Dual Ribbon Blender- 2000 LBS. Approximately 50 cubic feet. Model: RSV-20-K5405, S/N: RSV-730259. Stainless steel. Capacity: 2000 lbs. Ribbon blender dimensions: 20 in. dia. x 60 in. L. Ribbon blender housing diameter: 20-1/4 in. (2) Reliance Electric Motors, 7.5 hp, 1165 rpm, 230/460 V, 21.0/10.5 amps, 60 Hz, 3 phase. (2) Louis Allis Gear Reducers, 6.2 ratio, 188 rpm (final). The Bepex Ribbon Blender is primarily designed for use with dry materials, although liquid streams can also be introduced. Its design allows shorter batch cycle times due to increased mixing efficiency. Sample applications include: adhesives, animal feed, bakery mix, cereal, cocoa, detergents, flavorings, flour, herbicides, insecticides, iron oxide, minerals, milk powder, pet food, pigments, plastics, salt, seasonings, sludge, and starch. Inlets: 60 in. L x 55 in. W infeed. Outlets: 13 in. W x 5-1/2 in. H dual gate discharge. Overall dimensions: 9 ft. L x 55 in. W x 66 in. H.
Product Details
- Product ID: 3160
- Stock No: DPFI118.8
- Manufacturer: Hosokawa Bepex Rietz
- Model: RSV-20-K5405
- Serial Number: RSV-730259
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Hosokawa Bepex Rietz Dual Ribbon Blender- 2000 LBS. Approximately 50 cubic feet. Model: RSV-20-K5405, S/N: RSV-730259. Stainless steel. Capacity: 2000 lbs. Ribbon blender dimensions: 20 in. dia. x 60 in. L. Ribbon blender housing diameter: 20-1/4 in. (2) Reliance Electric Motors, 7.5 hp, 1165 rpm, 230/460 V, 21.0/10.5 amps, 60 Hz, 3 phase. (2) Louis Allis Gear Reducers, 6.2 ratio, 188 rpm (final). The Bepex Ribbon Blender is primarily designed for use with dry materials, although liquid streams can also be introduced. Its design allows shorter batch cycle times due to increased mixing efficiency. Sample applications include: adhesives, animal feed, bakery mix, cereal, cocoa, detergents, flavorings, flour, herbicides, insecticides, iron oxide, minerals, milk powder, pet food, pigments, plastics, salt, seasonings, sludge, and starch. Inlets: 60 in. L x 55 in. W infeed. Outlets: 13 in. W x 5-1/2 in. H dual gate discharge. Overall dimensions: 9 ft. L x 55 in. W x 66 in. H.
- manufacturer: Hosokawa Bepex Rietz
- model: RSV-20-K5405
- name: Hosokawa Bepex Rietz Dual Ribbon Blender 2000 lbs/50 Cu. Ft
- product_id: 3160
- serial_number: RSV-730259
- stock_no: DPFI118.8
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.