Hosokawa Bepex Rietz RA-12 Disintegrator

Hosokawa Bepex Rietz RA-12 Disintegrator

Hosokawa Bepex Rietz RA-12 Disintegrator. Model: RA3-12-K122. Serial No: RA-86001771. Motor: 40 HP, 230/460 Volt, 3545 RPM, TEFC. RA Series Disintegrators are widely used for fine pulping of many food products, and for fine dispersing and homogenizing in both the food and chemical industries. In addition, these Rietz disintegrators have the capability of doing high-speed shredding and wet grinding of many fibrous and other extremely tough materials. With stainless steel base. Overall dimensions: 29 in. W x 70 in. L x 65 in. H.

Product Details

  • Stock No: AGRP01.35
  • Manufacturer: Hosokawa Bepex Rietz
  • Model: RA3-12-K122
  • Serial Number: RA-86001771

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hosokawa Bepex Rietz RA-12 Disintegrator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed