- Product Details
Hosokawa Bepex Rietz RP Series Disintegrator
Hosokawa Bepex Rietz RP Series Disintegrator. Model: RP-18-K133. Disintegrator bowl dimensions: 2 ft. 1 in. dia. x 9-1/2 in. H. Equipped with cylindrical screen. Screen specifications: 1 ft. 7 in. dia. x 9 in. H. Hole size: 21 / 64 in. Number of blades: 11. Blade dimensions: 1 ft. 5-1/2 in. L x 1-1/2 in. W x 3/4 in. H. Sterling Motor, 75 hp. The RP series disintegrator is used for fine pulping, fine dispersing and homogenizing applications in the food and chemical industries. Inlets: (2) 2 in. ACME fittings, (1) 2 in. S-line fitting. Outlet: (1) 3 in. S-Line fittings. Overall dimensions: 3 ft. 7 in. L x 2 ft. 5 in. W x 4 ft. 5 in. H.(ACN400-81).
Product Details
- Stock No: RBFM609.52a
- Manufacturer: Hosokawa Bepex Rietz
- Model: RP-18-K133
- Serial Number: RP-81003191
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!