Hot Break Single Shell Tank-1,200 Gallons

Hot Break Single Shell Tank-1,200 Gallons

Hot Break Single Shell Tank- 1,200 Gallon. 316 Stainless steel construction. Temperature coil inside tank. Belt- driven pulleys. Inlet: (1) 4 in. on side. Outlet: (1) 4 in. Inside dimensions: 72 in. dia. x 73 in. H. Overall dimensions: 142 in. L x 72 in. W x 100 in. H.

Product Details

  • Stock No: CA119a.4
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlet: (1) 4 in. on side. Outlet: (1) 4 in

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 142
  • Width (Inches): 72
  • Height (Inches): 100

Additional Product Details

Hot Break Single Shell Tank-1,200 Gallons

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed