Hot Water Set

Hot Water Set

Hot Water Set, top vessel 12 in. dia. x 60 in. L with level glass tube, bottom vessel 15 in. dia. x 103 in. L, mild steel frame. Overall dimensions 127 in. L x 33 in. W x 47 in. H.

Product Details

  • Product ID: 1431
  • Stock No: CPI02
  • Manufacturer: Not Specified

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hot Water Set

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed