Hot Water Set with Pump- 35 Gallon
Hot Water Set with Pump- 35 Gallon
Hot Water Set with Pump- 35 Gallon. Ampco Pump. Model: A3U40-125B5UT3H. S/N: S-165. Weg Motor, 0.50 hp, 3490 rpm. 208-230/460 V, 12.9/6.47 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. bevel fitting (water), (2) 1 in. dia. ports. Outlets: (1) 1-1/2 in. dia., (1) 3-1/2 in. dia. bevel (water). Overall dimensions: 57-1/2 in. L x 24 in. W x 83-1/2 in. H.
Product Details
- Product ID: 7492
- Stock No: OI190.
- Manufacturer: Not Specified
- Model: A3U40-125B5UT3H
- Serial Number: S-165
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Hot Water Set with Pump- 35 Gallon. Ampco Pump. Model: A3U40-125B5UT3H. S/N: S-165. Weg Motor, 0.50 hp, 3490 rpm. 208-230/460 V, 12.9/6.47 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. bevel fitting (water), (2) 1 in. dia. ports. Outlets: (1) 1-1/2 in. dia., (1) 3-1/2 in. dia. bevel (water). Overall dimensions: 57-1/2 in. L x 24 in. W x 83-1/2 in. H.
- manufacturer: Not Specified
- model: A3U40-125B5UT3H
- name: Hot Water Set with Pump- 35 Gallon
- product_id: 7492
- serial_number: S-165
- stock_no: OI190.
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.