Hotsy High Pressure Washer Model 991A
Hotsy High Pressure Washer. Model 991A, S/N H248 96 0693. Maximum discharge pressure: 2,000 psi. Capacity: 4 gpm / 240 gph. Runs on natural gas. Motor: 5 hp, 230 V, 60 Hz, 3 phase. Burner CH: 24 V, BTU/hr: 350,000. Total amp 16. Maximum inlet pressure: ½ psi. Inlet/outlet: 1 in. Overall dimensions: 3 ft. 6 in. L x 1 ft. 6 in. W x 5 ft. 8 in. H.(ACN51). (BM).
Product Details
- Stock No: BWMC400.2a
- Manufacturer: Hotsy Corporation
- Model: 991A
- Serial Number: H248 96 0693
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!