- Product Details
Houston Fearless 76 Chemmaster 30S Mix and Transfer Tank- 30 Gallon
Houston Fearless 76 Chemmaster 30S Mix and Transfer Tank- 30 Gallon. S/N: 089. Stainless steel construction. Power supply: 120 V, 2.4 amps, 60 Hz, single phase. Inlets: open top. Outlets: (1) 1/2 in. PVC tube (drain), (1) 3/4 in. dia. port (transfer hose). Overall dimensions: 20 in. L x 18 in. W x 42 in. H.
Product Details
- Stock No: SPPP323.1a
- Manufacturer: Houston Fearless
- Serial Number: 89
Tank Details
- Stainless Tank Type: Mix & Blend Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Inlets: open top. Outlets: (1) 1/2 in. PVC tube (drain), (1) 3/4 in. dia. port (transfer hose).
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Voltage: 120
- Motor Amps: 2.4
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 20
- Width (Inches): 18
- Height (Inches): 42
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!