Houston Fearless 76 Chemmaster 30S Mix and Transfer Tank- 30 Gallon
Houston Fearless 76 Chemmaster 30S Mix and Transfer Tank- 30 Gallon. Model: 140700. S/N: 2312. Stainless steel construction. Power supply: 115 V, 2.4 amps, 60 Hz, single phase. Inlets: open top. Outlets: (1) 1/2 in. PVC tube (drain), (1) 1/2 in. dia. PVC tube (transfer hose). Overall dimensions: 20 in. L x 18 in. W x 42 in. H.
Product Details
- Stock No: SPPP325.1a
- Manufacturer: Houston Fearless
- Model: 140700
- Serial Number: 2312
Tank Details
- Tank Materials of Construction: Stainless Steel
- Tank Inlets & Outlets Description: Inlets: open top. Outlets: (1) 1/2 in. PVC tube (drain), (1) 1/2 in. dia. PVC tube (transfer hose).
Previous Refrigerant
Motor Details
- Motor Voltage: 115
- Motor Amps: 2.4
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 20
- Width (Inches): 18
- Height (Inches): 42