Howden WRV 204/165 Rotary Screw Compressor

Howden WRV 204/165 Rotary Screw Compressor

Howden WRV 204/165 Rotary Screw Compressor. Model: MK4B/WRV204/16526/1400. Vi setting: 2.6. Displacement: 853 cfm. Rotor diameter: 204 mm. Rotor speed: 4,500 rpm maximum, 1,500 minimum. Maximum inlet pressure: 75 psi. Maximum outlet pressure: 260 psi. Connections: 8 in. suction and 5 in. discharge. Approximate weight: 1,874 lbs. Overall dimensions: 4 ft. 9 in. L x 2 ft. 2 in. W x 2 ft. 3 in. H.

Product Details

  • Stock No: PMI454.a7a
  • Manufacturer: Howden
  • Model: MK4B/WRV204/16526/1400
  • Serial Number: JH1839

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatible: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

Howden WRV 204/165 Rotary Screw Compressor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed