- Product Details
Howe Corporation Horizontal Receiver - 200 Gallons
1985 Howe Corporation Horizontal Receiver. Model: PVL265. Approximate capacity: 200 gallons. Refrigerant: Last used with Freon. Inside straight-wall dimensions: 2 ft. dia. x 8 ft. 7 in. L. Working pressure shell side 350 psi @ 650º. Inlets/Outlets: (2) 2 in. dia. port. (1) 1 ½ in. dia. port. (2) 1 ¼ in. dia. port. (2) ¾ in. dia. port. (1) ½ in. dia. port. Overall dimensions: 10 ft. 3 in. L x 2 ft. 3 in. W x 4 ft. 10 in. H.(ACN95-85).
Product Details
- Stock No: MDFP125A
- Manufacturer: Howe Corporation
- Model: PVL265
- Serial Number: 5479
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!