- Product Details
Howe Corporation Rapid Freeze Flake Ice Machine
Howe Corporation Rapid Freeze Flake Ice Machine. Model: 100-EA. Stainless steel drum. Refrigerant: flooded ammonia. Rated production capacity: 20,000 lbs. per day with respective water and air temperatures of 70°F and 90°F and a water flow of 1.65 gpm. Refrigeration requirements: 170,500 BTUH/Hr. Inside straight-wall dimensions: 3 ft. dia. x 4 ft. 4 in. H. Howe Corporation surge drum. Nat'l Bd No. 5609. Inside straight-wall dimensions: 1 ft. 8 in. dia. x 2 ft. 3 in. L. MAWP: 150 psi @ 650 °F. Graymills electric motor, 1/8 hp. Unit weight: 2604 lbs. Overall dimensions: 5 ft. 11 in. L x 4 ft. 8 in. W x 7 ft. 10 in. H.(H16)(ACN335-88).
Product Details
- Stock No: MDBC302
- Manufacturer: Howe Corporation
- Model: 100-EA
- Serial Number: 5189
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!