- Product Details
Hussmann HC6A- 278AB AL T Ammonia/Freon Evaporator Coil- 3.48 TR, 5 Fans (Medium Temperature)
Hussmann HC6A-278AB AL T Freon Evaporator Coil - 3.475 TR, 5 Fan (Medium Temperature) This evaporator uses Medium Temperature coils with a wet capacity of 2780 (BTUH / °F TD) with an estimated tonnage of 3.475(TR) @15TD. An Airflow of 4000 CFM. Recirculated bottom fed coils with an electric defrost.
Product Details
- Stock No: OTIS70
- Manufacturer: Hussmann
- Model: HC6A- 278AB AL T
- Serial Number: 675032 -050- 001
Evaporator Coil Details
- Frosted or Wet Coil: Wet
- Wet Capacity (BTUH/ °F TD): 2780
- Est. Tons (TR) @10TD Wet: 2.32
- Est. Tons (TR) @10TD Frosted: 0.00
- Air Flow (CFM): 4000
- Coil Type: Recirculated
- Feed Type: Bottom
- Coil Defrost: Electric Defrost
- Fins Per Inch: 6
- # Fans: 5
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 5
- If Multiple Motors, Motor Descriptions vs specs: Fan Motor Circuit: Amount: 5, Volts: 115, Hz: 1, Ph: 1, HP Each: 0.06, Fla Each: 2.1
- Motor Horsepower(HP): 0.06
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 101
- Width (Inches): 18
- Height (Inches): 21
- Weight (LBS): 250
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2003
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!