- Product Details
Hussmann SM24E-989-AMM 460/3 T IP Freon Evaporator Coil- 12 TR, 2 Fans (Low/Medium Temperature)
Hussmann SM24E-989-AMM 460/3 T IP Evaporator Coil - 12.975 TR, 2 Fan (Low/ Medium Temperature) This evaporator coil can be used with either wet or frosted coils. A Frosted capacity of 9890 (BTUH / °F TD) with an estimated tonnage of 12(TR) @15TD(TR) @15TD. A wet capacity of 10380 (BTUH / °F TD) with an estimated tonnage of 12.975(TR) @15TD. An air flow of 18400 CFM. Recirculated top feed coils with electric defrost. 4 fins per inch and 2 fans. Previously used with freon.
Product Details
- Stock No: OTIS42
- Manufacturer: Hussmann
- Model: SM24E-989-AMM 460/3 T IP
- Serial Number: 675032-030-006
Evaporator Coil Details
- Frosted or Wet Coil: Wet OR Frosted
- Wet Capacity (BTUH/ °F TD): 10380
- Est. Tons (TR) @10TD Wet: 8.65
- Frosted Capacity (BTUH/ °F TD): 9890
- Est. Tons (TR) @10TD Frosted: 8.24
- Air Flow (CFM): 18400
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Electric
- Fins Per Inch: 4
- # Fans: 2
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Horsepower(HP): 1
- Motor Voltage: 460
- Motor Amps: 4.5/15
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 135
- Width (Inches): 39
- Height (Inches): 41
- Weight (LBS): 860
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2003
- Spec Sheet Available: Yes
- Known Issues or Problems: Missing Fans with Motors.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!