Hydraulic Tote Dumper Stainless Steel

Hydraulic Tote Dumper Stainless Steel

Tubar Barrel Dumper. Designed with hydraulic lift to raise standard 55 gallon drum to about 5 ft., then tilts to dump load. Sensor height at 77 in. Baldor motor,1.5 hp, 1725 rpm, 208-220/460 V, 4.2/2.1 amps, 60 Hz, 3 phase. Parker Directional Control Valve, Model: D3W18Y14, 120/110 V, 60/50 Hz, 3000 max psi. Maximum working height is 122 in. Overall dimensions: 91 in. L x 36 in. W. x 84 in. H.

Product Details

  • Stock No: HDLF131.5
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hydraulic Tote Dumper Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed