Hytrol Company Inc. Conveyor - 1 ft. 6 in. Wide

Hytrol Company Inc. Conveyor - 1 ft. 6 in. Wide

Hytrol Company Inc. Conveyor, Model 138-ACC, S/N 349859. Has a motor with a gear box, no information. 4 conveyors pieces at 10 ft. L x 18 in. W. It operates on a v belt each piece to move the rollers. Each roller is 17 in. ½ in. L, 1-3/8 in. diameter.

Product Details

  • Stock No: OI46
  • Manufacturer: Hytrol
  • Model: 138-ACC
  • Serial Number: 349859

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hytrol Company Inc. Conveyor - 1 ft. 6 in. Wide
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed