- Product Details
Ideal Electric Motor-5 HP
Ideal Electric Motor- 5 HP. S/N: 179859. Motor specifications: 1740 rpm, 220/440 V, 13.2/16.6 amps, 60 Hz, 3 phase. Frame: 254. Code: G. Shaft diameter: 1 in. Overall dimensions: 1 ft. 7 in. L x 1 ft. 3 in. W x 1 ft. 1 in. H.
Product Details
- Stock No: KWBF750M
- Manufacturer: Ideal
- Serial Number: 179859
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!