- Product Details
Idrosapiens Stainless Steel Holding Tubes
Stainless Steel Insulated Holding Tubes - 20 ft. L. Tube Quantities: (5) 2- 3/4 in. Number Of Passes (10) 2-3/4 in. Fitting type: Sanitary Tri-Clamp. Overall dimensions: 258”L x 42”W x 100”H.
Product Details
- Stock No: BRUC03
- Manufacturer: Idrosapiens
- Model: ML.11
- Serial Number: 9100423
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 258
- Width (Inches): 42
- Height (Inches): 100
- Weight (LBS): 2,000
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!