Imeco 3-Fan Evaporative Condenser - 430 Ton

Imeco 3-Fan Evaporative Condenser - 430 Ton

1998 Imeco 3-Fan Evaporative Condenser - 430 Ton. Model: XLP-M430. S/N: 16824-1 RH. Shop Order No: 16824-1. Belt size: BP120. Refrigerant: R-717. Max pressure: 250 psi. U.S. Motor, 10 hp, 460 V, 12.6 FLA. Condenser features (3) 48 in. diameter fans. Centrifugal Pump, no nameplate information. U.S. Motor, 5 hp, 1745 rpm, 208-230/460 V, 15.0-13.6/6.8 amps, 60 Hz, 3 phase. Inlets/outlets: (4) 4 in. dia. pipes. Overall dimensions: 16 ft. L x 8 ft. W x 15 ft. H.

Product Details

  • Stock No: DPFI794.4
  • Manufacturer: Imeco
  • Model: XLP-M430
  • Serial Number: 16842-1RH

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Imeco 3-Fan Evaporative Condenser - 430 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed