Imeco 3-Fan Evaporator - 9.2 Ton

Imeco 3-Fan Evaporator - 9.2 Ton

1993 Imeco 3-Fan Evaporator Model: GPX3 40L-8-1110. Rated capacity 9.2 tons using bottom-feed ammonia with a 10°TD in a -20°F room with a -30°F coil. (3) 2 ft. diameter fans. Coil: features hot gas defrost and 8 rows of 1 inch diameter tubes with 3 fins per inch. Inlets/outlets: (1) 3 in. NPT, (1) 2 in. drain, (1) 1 in. NPT, (1) ½ in. NPT. Overall dimensions: 12 ft. L x 2 ft. 7 in. W x 3 ft. 4 in. H.

Product Details

  • Stock No: TACJ1161G
  • Manufacturer: Imeco
  • Model: GPX3 40L8-1110
  • Serial Number: 3279-1 RH

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Fins Per Inch: 3

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Imeco 3-Fan Evaporator - 9.2 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed