Imeco Evaporative Condenser - 805 Ton

Imeco Evaporative Condenser - 805 Ton

1998 Imeco Evaporative Condenser. Model: XLP-XL 805. Rated capacities: 805 tons with R-22 at 105ºF condensing, 40ºF suction and 78ºF wet bulb and 580 tons using R-717 at 96.3ºF condensing, 20ºF suction, and 78ºF wet bulb. Maximum pressure: 250 psi. (3) 62 in. dia. fans. Reliance Electric Fan Motor, 25 hp, 1760 rpm, 230/460 V, 62/31 amps, 60 Hz, 3 phase. Fan Motor, 15 hp, 460 V, 18.3 FLA. (1) Manway, dimensions: 1 ft. 10 ½ in. dia. Inlets/outlets: (2) 4 in. dia. ports, (1) 6 in. dia. port, (1) 1 ½ in. pipe. Outlets: (2) 4 in. dia. port, (1) 1 in. dia. pipe, (2) 2 ½ in. dia. FNPT (drain). Overall dimensions: 19 ft. L x 12 ft. 1 in. W x 15 ft. H.(ACN683BI).

Product Details

  • Stock No: ASAC004.
  • Manufacturer: Imeco
  • Model: XLP-XL 805
  • Serial Number: 15067-1 RH

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Imeco Evaporative Condenser - 805 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed