Imeco Evaporator - 12.76 Ton.

Imeco Evaporator - 12.76 Ton.

Imeco Evaporator – 12.76 Ton. Model: CO 524-64. S/N: 5989. Capacity: 12.76 tons @ 11º temperature difference for a 33ºF room and a 22ºF coil with 20ºF liquid @ 3:1 rate. Airflow: 20,400 CFM @ 0” ESP. (6) coil rows with (4) fins per inch. Coil volume: 4.8 cu. Ft. Surface area: 2,930 sq. ft. (5) 24 in. dia. direct drive prop fans. (5) 1/3 hp, 1200 rpm fan motors. Set up for bottom feed ammonia with hot gas defrost. A 3.64 psi minimum liquid feed pressure is required above coil suction pressure at the liquid inlet. Overall dimensions: 15 ft. L x 3 ft. 4 in. W x 3 ft. 3 in. H.

Product Details

  • Stock No: OI02
  • Manufacturer: Imeco
  • Model: CO524-64
  • Serial Number: 5989 A

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Fins Per Inch: 4

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Imeco Evaporator - 12.76 Ton.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed