Imeco Frick XLP Evaporative Condenser - 425 TR

Imeco Frick XLP Evaporative Condenser - 425 TR

2006 Frick Evaporate Condenser, M/N XLP-XL 850-2 RH, S/N 47750-100. This is a single tower (425 TR) from a pair that had a nominal 850 TR rating. Includes one bottom section and one top section. (2) 5 hp Motors, 1750 RPM, 300 PSIG Design Pressure, R-717 Refrigerant. Shipping weight: 19,885 lbs (15,085 lbs heaviest section). Overall dimensions: 13.5 ft. L x 12 ft. W x 15 ft. H.

Product Details

  • Stock No: MDED359
  • Manufacturer: Frick
  • Model: XLP-XL 850-2 RH
  • Serial Number: 47750-100

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Imeco Frick XLP Evaporative Condenser - 425 TR
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed