Imeco Frick XLP Evaporative Condenser - 850 TR

Imeco Frick XLP Evaporative Condenser - 850 TR

2004 Frick Evaporate Condenser. Model: XLP-XL 850-2 RH / LH. Serial: S/N 40104-1. Includes two free-standing towers for a combined nominal rating of 850 TR (R-22). Approximate rating with ammonia: 600TR. Fan motors (4): 5 HP. 300 PSIG Design Pressure, R-717 Refrigerant. Year: 2004. Shipping weight: 39,770 lbs (15,085 lbs heaviest section). Overall dimensions: 26.75 ft. L x 12 ft. W x 15 ft. H.

Product Details

  • Stock No: MDED360B
  • Manufacturer: Frick
  • Model: XLP-XL 850-2 RH / LH
  • Serial Number: 40104-1

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Imeco Frick XLP Evaporative Condenser - 850 TR
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed