- Product Details
Imeco GPX340L8-1230 Ammonia Evaporator Coil - 15 TR, 3 Fans (Low Temperature)
Imeco GPX-40L8 Series Low Temperature Evaporator Coil. Model: GPX340L8-1230. Serial No: 9865-1LH. FIns Per Inch: 3. Sq.Ft. Face Area: 26.3. Sq.Ft. Coil Surface: 2475. Coil Volume: 3.65. CFM: 20005. FPM: 762. (3) Fans: HP: 1/2.
Product Details
- Stock No: NMD11
- Manufacturer: Imeco
- Model: GPX340L8-1230
- Serial Number: 9865-1LH
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Est. Tons (TR) @10TD Wet: 0.00
- Frosted Capacity (BTUH/ °F TD): 12,300
- Est. Tons (TR) @10TD Frosted: 10.25
- Air Flow (CFM): 16,225
- Face Velocity (FPM): 762
- Unit Coil Volume (ft3): 3.65
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Gas
- Pan Defrost: Gas
- Fins Per Inch: 3
- # Fans: 3
- Left or Right Handed: Left
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: (3) Fan Motor: HP: 1/2, RPM: 1140, Volts: 230/460, Ph: 3, Hz: 60.
Dimensions:
- Length (Inches): 127
- Width (Inches): 38
- Height (Inches): 41
- Weight (LBS): 2,320
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2024
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!