Imeco ICB-4C-606-3-5 Ammonia Evaporator Coil - 34 TR, 4 Fans (Low Temperature)
Imeco ICB Series Ammonia Low Temperature Evaporator Coil. Model: ICB-4C-606-3-5. Series: 7488-2 LH4. Previous Refrigerant: R-717. Data Manufactured: 7-12-1995. Max Pressure: 250 PSIG. (4) Fans: HP:3, Fan Dia (In): 30, RPM: 1750, Sound Level (DBA): 90.
Product Details
- Stock No: NMD10
- Manufacturer: Imeco
- Model: ICB-4C-606-3-5
- Serial Number: 7488-2 LH4
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Est. Tons (TR) @10TD Wet: 0.00
- Frosted Capacity (BTUH/ °F TD): 27,412
- Est. Tons (TR) @10TD Frosted: 22.84
- Air Flow (CFM): 57,060
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Gas
- Pan Defrost: Gas
- Sound Level (dbA @ 10): 90
- Fins Per Inch: 4
- # Fans: 4
- Left or Right Handed: Left
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 4
- If Multiple Motors, Motor Descriptions vs specs: (4) Fan Motors: HP: 5, Voltage: 460, Ph: 3, Hz: 60, FLA: 6.5.
Dimensions:
- Length (Inches): 252
- Width (Inches): 40
- Height (Inches): 48
- Weight (LBS): 3,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1995
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!