Imeco ICB-4C-606-3-5 Ammonia Evaporator Coil- 34 TR, Fans (Low/Temperature)

Imeco ICB-4C-606-3-5 Ammonia Evaporator Coil- 34 TR, Fans (Low/Temperature)

Imeco Ammonia Low Temperature Evaporator Coil. Model: ICB-4C-606-3-5. Serial No: 7488-2-LH5. Refrigerant: R-717. Max Pressure: 250 PSI.

Product Details

  • Stock No: NMD07
  • Manufacturer: Imeco
  • Model: ICB-4C-606-3-5
  • Serial Number: 7488-2-LH5

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @10TD Wet: 0.00
  • Frosted Capacity (BTUH/ °F TD): 27,412
  • Est. Tons (TR) @10TD Frosted: 22.84
  • Air Flow (CFM): 57,060
  • Face Velocity (FPM): 951
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Gas
  • Pan Defrost: Gas
  • Sound Level (dbA @ 10): 90
  • Fins Per Inch: 3
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes

Motor Details

Dimensions:

  • Length (Inches): 252
  • Width (Inches): 40
  • Height (Inches): 48
  • Weight (LBS): 3,500
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 1995
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
  • Known Issues or Problems: The unit does not have fans.
Imeco ICB-4C-606-3-5 Ammonia Evaporator Coil- 34 TR, Fans (Low/Temperature)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed